Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Regulator, 1/4 In, 0 to 125 psi

  • Mfr # 1/4 LF560G 0-125

  • Zoro # G4719696


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Series
560
Body Material
Brass
Inlet Size
1/4 in
Outlet Size
1/4 in
Length
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1/4 LF560G 0-125
Zoro #
G4719696
UPC #
098268794250
Country of Origin
United States

Dimensions

Inlet Size
1/4 in
Outlet Size
1/4 in
Length
1 1/2 in
Height
2 in
Pipe Size
1/4 in
Gauge Port Size
1/8 in
Overall Height
2 in
Overall Width
1 1/2 in
Outlet Connection Size
1/4 in
Inlet Connection Size
1/4 in

Details

Item
Pressure Regulator
Series
560
Body Material
Brass
Standards
IAPMO
Max. Temp.
140 Degrees F
Seal Material
Buna-N
Connection Type
FNPT x FNPT
Application
Industrial Use
Includes
Pressure Gauge
Pressure Adjustment Range
0 to 125 psi
Max. Pressure
300 psi
Pilot Adjustment - Minimum
0 psi
Outlet Connection Type
NPT
Operating Temperature - Minimum
33 Degrees F
Operating Temperature - Maximum
140 Degrees F
Pilot Adjustment - Maximum
125 psi
Inlet Connection Gender
Female
Outlet Connection Gender
Female
NSF Certifications for Food and Drinking Water
NSF 372
Inlet Connection Type
NPT
Operating Pressure - Maximum
300 psi
For Media
Water

Description

Pressure Regulator, Series 560, Body Material Brass, Inlet Size 1/4 in, Outlet Size 1/4 in, Length 1 1/2 in, Height 2 in, Application Industrial Use, Connection Type FNPT, Pressure Adjustment Range 0 to 125 psi, Gauge Port Size 1/8 in, Seal Material Buna-N, Max. Temp. 140 Degrees F, Pipe Size 1/4 in, Max. Pressure 300 psi, Includes Pressure Gauge

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.