Zoro Homepage
This item is Discontinued.
Watts Pressure Regulator, 1/4 In, 1 to 25 psi 1/4 26AA

Pressure Regulator, 1/4 In, 1 to 25 psi (Discontinued)

  • Mfr # 1/4 26AA
  • Zoro # G1113217
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1/4 26AA
Zoro #
G1113217
UPC #
098268347418
Country of Origin
United States

Dimensions

Inlet Size
1/4 in
Outlet Size
1/4 in
Length
2 1/8 in
Height
4 3/8 in
Length (Straight Wireway)
2 1/8 in

Details

Item
Pressure Regulator
Series
26A
Body Material
Brass
Max. Pressure
300 psi
Max. Temp.
140 Degrees F
Pressure Adjustment Range
1 to 25 psi

Description

Pressure Regulator, Series 26A, Body Material Brass, Inlet Size 1/4 in, Outlet Size 1/4 in, Length 2 1/8 in, Height 4 3/8 in, Pressure Adjustment Range 1 to 25 psi, Max. Temp. 140 Degrees F, Max. Pressure 300 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.