Zoro Homepage

Pressure Regulator, Adj 10-25, 1/2"

  • Mfr # 0386423

  • Zoro # G9549692


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Body Material
Bronze
Length
3-1/2"
Height
5-3/8"
Connection Type
Threaded
Pipe Size
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0386423
Zoro #
G9549692
UPC #
00013263493014
Country of Origin
United States

Dimensions

Length
3-1/2"
Height
5-3/8"
Pipe Size
1/2"

Details

Item
Pressure Regulator, Adj 10-25#, 1/2"
Body Material
Bronze
Connection Type
Threaded
Max. Temp.
212 Degrees F
Application
Water
Max. Pressure
100 psi

Description

Pressure Regulator, Adj 10-25#, 1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.