Pressure Regulator, Bronze, 1/2"
Mfr # 0386422
Zoro # G9549753
product price: $228.99
/ea
Free Shipping & Returns
Key Features
Body Material
Bronze
Inlet Size
1/2"
Length
4-3/8"
Height
5-3/8"
Application
Water
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0386422
Zoro #
G9549753
UPC #
98268023077
Country of Origin
United States
Dimensions
Inlet Size
1/2"
Length
4-3/8"
Height
5-3/8"
Pipe Size
1/2"
Details
Item
Pressure Regulator, Bronze, 1/2"
Body Material
Bronze
Application
Water
Max. Pressure
100 psi
Pressure Adjustment Range
10 to 25 psi
Max. Temp.
212 Degrees F
Connection Type
Union Solder
Description
Pressure Regulator, Bronze, 1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.