Zoro Homepage

Pressure Relief Valve, 100 psi

  • Mfr # F121475

  • Zoro # G616561329


product price: $357.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2 3/4 in
Seat Material
Metal
Overall Height
4 1/2 in
Factory Set Pressure
100 psi
Body Material
Copper Silicon Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F121475
Zoro #
G616561329
UPC #
98268574623
Country of Origin
United States

Dimensions

Overall Length
2 3/4 in
Overall Height
4 1/2 in
Outlet Connection Size
3/4 in
Inlet Connection Size
3/4 in

Details

Seat Material
Metal
Factory Set Pressure
100 psi
Body Material
Copper Silicon Alloy
Item
Pressure Relief Valve
Test Lever
Test Lever Included
BtuH
1,695,000 BtuH
Application
Hot Water Space Heating Boiler
Product Type
Pressure Relief Valve
Operating Temperature - Minimum
-40 Degrees F
Inlet Connection Type
NPT
For Media
Water
Operating Temperature - Maximum
250 Degrees F
Inlet Connection Gender
Female
Operating Pressure - Minimum
50 psi
Outlet Connection Gender
Female
Outlet Connection Type
NPT
Operating Pressure - Maximum
75 psi
ASME Section Code
Section XIII

Description

Pressure Relief Valve, Body Material Copper Silicon Alloy, Factory Set Pressure 100 psi, 1,695,000 BtuH BtuH, Overall Height 4 1/2 in, Application Hot Water Space Heating Boiler, Overall Length 2 3/4 in, Seat Material Metal, Test Lever Test Lever Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.