Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Relief Valve, 150 psi, 1 in

  • Mfr # F121409

  • Zoro # G922253796


product price: $1,071.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F121409
Zoro #
G922253796
UPC #
98268567700
Country of Origin
United States

Description

Pressure Relief Valve, Body Material Copper Silicon Alloy, Factory Set Pressure 150 psi, 450,000 BtuH BtuH, Disc Material Not Applicable, Overall Height 6 1/4 in, Application Hot Water Space Heating Boiler, Overall Length 2 3/4 in, Seat Material Not Applicable, Spring Material Stainless Steel, Test Lever Test Lever Included, Standards Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.