Zoro Homepage

Pressure Relief Valve, 75 psi, 5 1/4 in L

  • Mfr # F383742

  • Zoro # G121890426


product price: $2,080.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F383742
Zoro #
G121890426
UPC #
98268587388
Country of Origin
United States

Description

Pressure Relief Valve, Body Material Iron, Factory Set Pressure 45 psi, 3,903,000 BtuH BtuH, Overall Height 9 1/4 in, Application For Pressure Protection of Hot Water Heating Boilers, Overall Length 5 1/4 in, Seat Material Metal, Test Lever Test Lever Included, Standards NBBI Certified to ASME BPVC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.