Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Relief Valve, Brass, 125 psi

  • Mfr # 1/2 LF53-125

  • Zoro # G805444075


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
1/2 in
Outlet Size
1/2 in
Body Material
Brass
Outlet Type
FPT
Inlet Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1/2 LF53-125
Zoro #
G805444075
UPC #
098268584752
Country of Origin
United States

Dimensions

Inlet Size
1/2 in
Outlet Size
1/2 in
Overall Height
2 7/8 in
Overall Length
1 3/4 in
Outlet Connection Size
1/2 in
Inlet Connection Size
1/2 in

Details

Body Material
Brass
Item
Pressure Relief Valve
Outlet Type
FPT
Inlet Type
NPT
Test Lever
Test Lever Not Included
Standards
Buy American Act (BAA)
Spring Material
Stainless Steel
Factory Set Pressure
125 psi
Application
Domestic Storage Tanks, Tankless Water Heaters
Disc Material
Buna N
Pressure Range
75 to 125 psi
Compliance
BAA Compliant, CSA
Temp. Range
180 Degrees F
Product Type
Pressure Relief Valve
Operating Temperature - Maximum
180 Degrees F
Outlet Connection Gender
Female
Inlet Connection Gender
Male
Operating Pressure - Maximum
125 psi
For Media
Water
Outlet Connection Type
NPTF
Inlet Connection Type
NPTF
Operating Pressure - Minimum
0 psi

Description

Pressure Relief Valve, Body Material Brass, Inlet Type NPT, Outlet Type FPT, Inlet Size 1/2 in, Outlet Size 1/2 in, Factory Set Pressure 125 psi, Pressure Range 75 to 125 psi, Not Applicable BtuH, Disc Material Buna N, Overall Height 2 7/8 in, Application Domestic Storage Tanks, Tankless Water Heaters, Overall Length 1 3/4 in, Spring Material Stainless Steel, Temp. Range 180 Degrees F, Test Lever Test Lever Not Included, Compliance BAA Compliant, CSA, Standards Buy American Act (BAA)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.