Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Relief Valve, Brass, 150 psi

  • Mfr # 1/2 530-FP

  • Zoro # G905444104


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
1/2 in
Outlet Size
1/2 in
Body Material
Brass
Outlet Type
NPT
Inlet Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1/2 530-FP
Zoro #
G905444104
UPC #
098268221657
Country of Origin
United States

Dimensions

Inlet Size
1/2 in
Outlet Size
1/2 in
Overall Height
3 in
Outlet Connection Size
1/2 in
Inlet Connection Size
1/2 in

Details

Body Material
Brass
Item
Pressure Relief Valve
Outlet Type
NPT
Inlet Type
NPT
Spring Material
Stainless Steel
Factory Set Pressure
150 psi
Temp. Range
180 Degrees F
Pressure Range
50 to 175 psi
Compliance
BAA Compliant
Application
Commercial, Industrial, Oil/Air Systems, Residential
Standards
Buy American Act (BAA)
Disc Material
Buna N
Test Lever
Test Lever Not Included
Product Type
Pressure Relief Valve
Inlet Connection Type
NPT
Outlet Connection Gender
Female
Pilot Adjustment - Maximum
175 psi
Operating Temperature - Maximum
180 Degrees F
For Media
Air, Oil, Water
Outlet Connection Type
NPT
Inlet Connection Gender
Male
Pilot Adjustment - Minimum
50 psi
Operating Pressure - Maximum
175 psi
Operating Pressure - Minimum
50 psi

Description

Pressure Relief Valve, Body Material Brass, Inlet Type NPT, Outlet Type NPT, Inlet Size 1/2 in, Outlet Size 1/2 in, Factory Set Pressure 150 psi, Pressure Range 50 to 175 psi, Not Applicable BtuH, Disc Material Buna N, Overall Height 3 in, Application Commercial, Industrial, Oil/Air Systems, Residential, Spring Material Stainless Steel, Temp. Range 180 Degrees F, Test Lever Test Lever Not Included, Compliance BAA Compliant, Standards Buy American Act (BAA)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.