Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Relief Valve, Brass, 150 psi

  • Mfr # 3/4 3L-150

  • Zoro # G405443997


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
3/4 in
Outlet Size
3/4 in
Body Material
Brass
Outlet Type
NPT
Inlet Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3/4 3L-150
Zoro #
G405443997
UPC #
098268001563
Country of Origin
United States

Dimensions

Inlet Size
3/4 in
Outlet Size
3/4 in
Overall Height
3 3/16 in
Overall Length
1 3/16 in
Inlet Connection Size
3/4 in
Outlet Connection Size
3/4 in

Details

Body Material
Brass
Item
Pressure Relief Valve
Outlet Type
NPT
Inlet Type
NPT
Spring Material
Stainless Steel
Compliance
ANSI Z21.22, BAA Compliant, CSA
BtuH
370,000 BtuH
Application
Domestic Storage Tanks, Residential, Tankless Water Heaters
Standards
ANSI Z21.22, ASME Code HV, CSA
Temp. Range
210 Degrees F
Disc Material
Silicone
Test Lever
Test Lever Included
Pressure Range
75 to 125 psi
Factory Set Pressure
150 psi
Product Type
Pressure Relief Valve
For Media
Water
Outlet Connection Gender
Female
Operating Pressure - Minimum
75 psi
Inlet Connection Gender
Male
Outlet Connection Type
NPT
Operating Pressure - Maximum
150 psi
Operating Temperature - Maximum
210 Degrees F
Inlet Connection Type
NPT

Description

Pressure Relief Valve, Body Material Brass, Inlet Type NPT, Outlet Type NPT, Inlet Size 3/4 in, Outlet Size 3/4 in, Factory Set Pressure 150 psi, Pressure Range 75 to 125 psi, 370,000 BtuH BtuH, Disc Material Silicone, Overall Height 3 3/16 in, Application Domestic Storage Tanks, Residential, Tankless Water Heaters, Overall Length 1 3/16 in, Spring Material Stainless Steel, Temp. Range 210 Degrees F, Test Lever Test Lever Included, Compliance ANSI Z21.22, BAA Compliant, CSA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.