Zoro Homepage

Pressure Relief Valve, Bronze, 50 psi

  • Mfr # F274513

  • Zoro # G714702969


product price: $270.77
/ea
Free Shipping & Returns

Key Features

Body Material
Bronze
Standards
ASME BPVC, NBBI Certified
Seat Material
Metal
Application
Hot Water Space Heating Boiler
Factory Set Pressure
50 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F274513
Zoro #
G714702969
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 1/2 in
Overall Length
2 3/4 in
Inlet Connection Size
3/4 in
Outlet Connection Size
3/4 in

Details

Body Material
Bronze
Item
Pressure Relief Valve
Standards
ASME BPVC, NBBI Certified
Seat Material
Metal
Application
Hot Water Space Heating Boiler
Factory Set Pressure
50 psi
Test Lever
Test Lever Included
BtuH
950,000 BtuH
Inlet Connection Gender
Female
For Media
Water
Operating Pressure - Maximum
40 psi
Product Type
Pressure Relief Valve
Outlet Connection Type
NPTF
ASME Section Code
Section XIII
Operating Temperature - Maximum
250 Degrees F
Outlet Connection Gender
Female
Inlet Connection Type
NPTF
Operating Pressure - Minimum
50 psi

Description

Pressure Relief Valve, Body Material Bronze, Factory Set Pressure 50 psi, 950,000 BtuH BtuH, Overall Height 4 1/2 in, Application Hot Water Space Heating Boiler, Overall Length 2 3/4 in, Seat Material Metal, Test Lever Test Lever Included, Standards ASME BPVC, NBBI Certified

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.