Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Relief Valve, Copper Alloy

  • Mfr # 3/4 LF3L-150

  • Zoro # G305444025


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
3/4 in
Outlet Size
3/4 in
Body Material
Copper Alloy
Outlet Type
NPT
Inlet Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3/4 LF3L-150
Zoro #
G305444025
UPC #
098268435184
Country of Origin
United States

Dimensions

Inlet Size
3/4 in
Outlet Size
3/4 in
Overall Height
3 1/2 in
Outlet Connection Size
3/4 in
Inlet Connection Size
3/4 in

Details

Body Material
Copper Alloy
Item
Pressure Relief Valve
Outlet Type
NPT
Inlet Type
NPT
Test Lever
Test Lever Included
Application
Domestic Storage Tanks, Residential, Tankless Water Heaters
BtuH
370,000 BtuH
Spring Material
Stainless Steel
Factory Set Pressure
150 psi
Pressure Range
75 to 125 psi
Standards
ASME Code HV
Compliance
ANSI Z21.22, BAA Compliant, CSA
Temp. Range
210 Degrees F
Disc Material
Silicone
Product Type
Pressure Relief Valve
Inlet Connection Type
NPT
Operating Temperature - Maximum
210 Degrees F
ASME Section Code
Section IV
Outlet Connection Type
NPT
Outlet Connection Gender
Female
Operating Pressure - Maximum
125 psi
Inlet Connection Gender
Male
For Media
Water
Operating Pressure - Minimum
75 psi

Description

Pressure Relief Valve, Body Material Copper Alloy, Inlet Type NPT, Outlet Type NPT, Inlet Size 3/4 in, Outlet Size 3/4 in, Factory Set Pressure 150 psi, Pressure Range 75 to 125 psi, 370,000 BtuH BtuH, Disc Material Silicone, Overall Height 3 1/2 in, Application Domestic Storage Tanks, Residential, Tankless Water Heaters, Spring Material Stainless Steel, Temp. Range 210 Degrees F, Test Lever Test Lever Included, Compliance ANSI Z21.22, BAA Compliant, CSA, Standards ASME Code HV

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.