Zoro Homepage

Pressure Relief Valve, Iron, 60 psi

  • Mfr # F382392

  • Zoro # G014702980


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Body Material
Iron
Seat Material
Metal
Overall Height
5 5/8 in
Overall Length
3 in
Test Lever
Test Lever Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F382392
Zoro #
G014702980
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5 5/8 in
Overall Length
3 in
Inlet Connection Size
3/4 in
Outlet Connection Size
1 in

Details

Body Material
Iron
Item
Pressure Relief Valve
Seat Material
Metal
Test Lever
Test Lever Included
Standards
ASME BPVC, NBBI Certified
BtuH
1,100,000 BtuH
Factory Set Pressure
60 psi
Application
Hot Water Space Heating Boiler
Product Type
Pressure Relief Valve
For Media
Water
Inlet Connection Type
NPTF
Outlet Connection Gender
Female
ASME Section Code
Section XIII
Inlet Connection Gender
Female
Outlet Connection Type
NPTF
Operating Pressure - Maximum
50 psi
Operating Temperature - Maximum
250 Degrees F
Operating Pressure - Minimum
60 psi

Description

Pressure Relief Valve, Body Material Iron, Factory Set Pressure 60 psi, 1,100,000 BtuH BtuH, Overall Height 5 5/8 in, Application Hot Water Space Heating Boiler, Overall Length 3 in, Seat Material Metal, Test Lever Test Lever Included, Standards ASME BPVC, NBBI Certified

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.