Zoro Homepage

Pressure Relief Valve, NPTF Inlet

  • Mfr # F121451

  • Zoro # G016424071


product price: $1,165.99
/ea
Free Shipping & Returns

Key Features

BtuH
3,085,000 BtuH
Auto Re-Seating
Yes
Body Height
5 5/8 in
Standards
American National Standard Z21.22, CSA, F.H.A. Requirements
Factory Set Pressure
150 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F121451
Zoro #
G016424071
UPC #
-
Country of Origin
United States

Dimensions

Body Height
5 5/8 in
Thermostat Length
3 in
Inlet Connection Size
1 in
Outlet Connection Size
1 in

Details

BtuH
3,085,000 BtuH
Auto Re-Seating
Yes
Standards
American National Standard Z21.22, CSA, F.H.A. Requirements
Factory Set Pressure
150 psi
Application
Hot Water Supply Tanks, Water Heaters
Item
Pressure Relief Valve
Body Material
Copper Silicon Alloy
Operating Temperature - Maximum
210 Degrees F
Operating Pressure - Maximum
112 psi
Outlet Connection Gender
Female
Inlet Connection Type
NPTF
ASME Section Code
Section XIII
Outlet Connection Type
NPTF
Inlet Connection Gender
Female
For Media
Water

Description

Pressure Relief Valve, Thermostat Length 3 in, Body Height 5 5/8 in, 3,085,000 BtuH BtuH, Factory Set Pressure 150 psi, Auto Re-Seating Yes, Body Material Copper Silicon Alloy, Standards American National Standard Z21.22, CSA, F.H.A. Requirements

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.