Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push-Fit Elbow Fitting, 1/2 in Tube Size, Polysulfone, White

  • Mfr # 3519-1008

  • Zoro # G3207775


product price: $12.15
/ea
Sold in multiples of 5 for $60.75

Key Features

Tube Fitting Material
Polysulfone
Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
Tube x MNPT
Tube Size
1/2 in
Pipe Size - Pipe Fitting
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3519-1008
Zoro #
G3207775
UPC #
098268358285
Country of Origin
China

Dimensions

Tube Size
1/2 in
Pipe Size - Pipe Fitting
1/2 in
Pipe Size (Fittings)
1/2"
Overall Length
2 in
Compatible Copper Tube Size
1/2 in
Fitting Side A Tube Outer Diameter
1/2 in
Fitting Side B Pipe Size
1/2 in
Fitting Side 1 Tube Outer Diameter
1/2 in
Fitting Side 2 Pipe Size
1/2 in

Details

Item
Push-Fit Elbow Fitting
Tube Fitting Material
Polysulfone
Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
Tube x MNPT
Max. Pressure
250 psi
Basic Pipe Fitting Shape
Elbow
Standards
ASSE 1061, ASTM F877, CSA B137.5, NSF/ANSI 14, NSF/ANSI 61, UPC
Pipe Fitting Connection Type
Tube x MNPT
Basic Pipe Fitting Material
Plastic
Color
White
Specific Pipe Fitting Shape
90 Degrees Elbow
Temp. Range
180 Degrees F
Green Certification or Other Recognition
NSF(R) Certified (Sustainability or Environmental Standard)
Application
Potable Water
System of Measurement
Imperial
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Maximum Operating Temperature
75 Degrees F
Fitting Side A Connection Type
Push-to-Connect
Maximum Operating Pressure
250 psi
Compatible Tube Material
Copper, CPVC, PEX
Minimum Operating Temperature
33 Degrees F
Fitting Side B Connection Type
NPT
Fitting Material
Polysulfone
Fitting Shape
90 Degrees Elbow
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Minimum
33 Degrees F
For Media Type
Potable Water
Series
35
Operating Pressure - Maximum
250 psi
Operating Temperature - Maximum
75 Degrees F
Fitting Side 2 Connection Type
NPT

Description

Push-Fit Elbow Fitting, Application Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type NPT, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Material Polysulfone, Fitting Thread Size Not Applicable, Material Grade Not Applicable, Color White, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 75 Degrees F, Overall Length 2 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.