Zoro Homepage

Push-Fit Elbow Fitting, 3/8 in x 3/4 in Tube Size, Polysulfone, White

  • Mfr # 3520-0813

  • Zoro # G3245602


product price: $18.29
/ea

Key Features

Tube Fitting Material
Polysulfone
Specific Fitting Shape
90 Degrees Swivel Elbow Adapter
Fitting Connection Type
Tube x Closet
Tube Size
3/8 in x 3/4 in
Max. Pressure
250 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3520-0813
Zoro #
G3245602
UPC #
098268358292
Country of Origin
United States

Dimensions

Tube Size
3/8 in x 3/4 in
Overall Length
2 in
Fitting Side A Tube Outer Diameter
3/8 in
Fitting Side B Tube Outer Diameter
3/4 in
Compatible Copper Tube Size
3/8 in
Fitting Side B Pipe Size
7/8 in
Fitting Side 2 Tube Outer Diameter
3/4 in
Fitting Side 1 Tube Outer Diameter
3/8 in

Details

Item
Push-Fit Elbow Fitting
Tube Fitting Material
Polysulfone
Specific Fitting Shape
90 Degrees Swivel Elbow Adapter
Fitting Connection Type
Tube x Closet
Max. Pressure
250 psi
Standards
ASSE 1061, ASTM F877, CSA B137.5, NSF/ANSI 14, NSF/ANSI 61, UPC
Basic Pipe Fitting Material
Plastic
Pipe Fitting Connection Type
Tube x Closet
Temp. Range
180 Degrees F
Basic Pipe Fitting Shape
Elbow
Color
White
Specific Pipe Fitting Shape
90 Degrees Swivel Elbow
Green Certification or Other Recognition
NSF(R) Certified (Sustainability or Environmental Standard)
System of Measurement
Imperial
Application
Potable Water
Minimum Operating Temperature
33 Degrees F
Fitting Material
Polysulfone
Compatible Tube Material
Copper, CPVC, PEX
Fitting Side A Connection Type
Push-to-Connect
Maximum Operating Temperature
75 Degrees F
Maximum Operating Pressure
250 psi
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Side B Connection Type
Closet
Fitting Shape
90 Degrees Elbow
Series
35
Operating Temperature - Minimum
33 Degrees F
Fitting Features
Swivel
Operating Pressure - Maximum
250 psi
Fitting Side 2 Connection Type
Closet
Connector Type
Adapter
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Maximum
75 Degrees F
For Media Type
Potable Water

Description

Push-Fit Elbow Fitting, Application Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Closet, Fitting Side B Pipe Size 7/8 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/4 in, Fitting Material Polysulfone, Fitting Thread Size Not Applicable, Material Grade Not Applicable, Color White, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 250 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.