Zoro Homepage

Push-Fit Fitting, 3/8 in Tube Size, Polysulfone, White

  • Mfr # 3545-08

  • Zoro # G3441207


product price: $7.25
/ea
Sold in multiples of 24 for $174.00

Key Features

Tube Fitting Material
Polysulfone
Specific Fitting Shape
Cap
Fitting Connection Type
Tube
Tube Size
3/8 in
Max. Pressure
250 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3545-08
Zoro #
G3441207
UPC #
098268358605
Country of Origin
China

Dimensions

Tube Size
3/8 in
Overall Length
1 1/4 in
Compatible Copper Tube Size
3/8 in
Fitting Side A Tube Outer Diameter
3/8 in
Fitting Side B Tube Outer Diameter
3/8 in
Fitting Side 1 Tube Outer Diameter
3/8 in
Fitting Side 2 Tube Outer Diameter
3/8 in

Details

Item
Push-Fit Fitting
Tube Fitting Material
Polysulfone
Specific Fitting Shape
Cap
Fitting Connection Type
Tube
Max. Pressure
250 psi
Pipe Fitting Connection Type
Tube
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
End Stop
Temp. Range
180 Degrees F
Specific Pipe Fitting Shape
End Stop
Standards
ASSE 1061, ASTM F877, CSA B137.5, NSF/ANSI 14, NSF/ANSI 61, UPC
Color
White
Green Certification or Other Recognition
NSF(R) Certified (Sustainability or Environmental Standard)
Application
Potable Water
System of Measurement
Imperial
Fitting Side A Connection Type
Push-to-Connect
Fitting Material
Polysulfone
Compatible Tube Material
Copper, CPVC, PEX
Maximum Operating Pressure
250 psi
Maximum Operating Temperature
75 Degrees F
Minimum Operating Temperature
33 Degrees F
Fitting Side B Connection Type
Push-to-Connect
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Shape
Cap
Fitting Side 2 Connection Type
Push-to-Connect
Operating Pressure - Maximum
250 psi
Series
35
Operating Temperature - Minimum
33 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Maximum
75 Degrees F
For Media Type
Potable Water

Description

Push-Fit Fitting, Application Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Material Polysulfone, Fitting Thread Size Not Applicable, Material Grade Not Applicable, Color White, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 75 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.