Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push-Fit Tee Fitting, 3/4 in Tube Size, Polysulfone, White

  • Mfr # 3523-14

  • Zoro # G2815337


product price: $25.99
/ea
Sold in multiples of 8 for $207.92

Key Features

Tube Fitting Material
Polysulfone
Specific Fitting Shape
Tee
Fitting Connection Type
Tube
Tube Size
3/4 in
Max. Pressure
250 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3523-14
Zoro #
G2815337
UPC #
098268358094
Country of Origin
China

Dimensions

Tube Size
3/4 in
Overall Length
3 13/16 in
Compatible Copper Tube Size
3/4 in
Fitting Side C Tube Outer Diameter
3/4 in
Fitting Side A Tube Outer Diameter
3/4 in
Fitting Side B Tube Outer Diameter
3/4 in
Fitting Side 1 Tube Outer Diameter
3/4 in
Fitting Side 2 Tube Outer Diameter
3/4 in
Fitting Side 3 Tube Outer Diameter
3/4 in

Details

Item
Push-Fit Tee Fitting
Tube Fitting Material
Polysulfone
Specific Fitting Shape
Tee
Fitting Connection Type
Tube
Max. Pressure
250 psi
Color
White
Standards
ASTM F877, CSA B137.5, IAPMO ASSE 1061-2006, NSF/ANSI 14, NSF/ANSI 61
Temp. Range
180 Degrees F
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Plastic
Pipe Fitting Connection Type
Tube
Specific Pipe Fitting Shape
Adapter
Green Certification or Other Recognition
NSF(R) Certified (Sustainability or Environmental Standard)
System of Measurement
Imperial
Application
Potable Water
Maximum Operating Pressure
250 psi
Fitting Material
Polysulfone
Minimum Operating Temperature
33 Degrees F
Maximum Operating Temperature
180 Degrees F
Fitting Side C Connection Type
Push-to-Connect
Fitting Side A Connection Type
Push-to-Connect
Compatible Tube Material
Copper, CPVC, Plastic
Fitting Side B Connection Type
Push-to-Connect
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Shape
Tee
Operating Pressure - Maximum
250 psi
Operating Temperature - Minimum
33 Degrees F
Fitting Side 2 Connection Type
Push-to-Connect
Connector Type
Adapter
Operating Temperature - Maximum
180 Degrees F
For Media Type
Potable Water
Fitting Side 1 Connection Type
Push-to-Connect
Fitting Side 3 Connection Type
Push-to-Connect

Description

Push-Fit Tee Fitting, Application Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Material Grade Not Applicable, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 3/4 in, Fitting Side C Tube Outer Diameter 3/4 in, Fitting Material Polysulfone

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.