Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reduced Pressure Zone, 994, 10in, Flanged

  • Mfr # 994-NRS

  • Zoro # G2198911


product price: $22,947.99
/ea
Item requires special delivery charges. A $340.00 per item surcharge will be applied.

Key Features

Body Material
Stainless steel
Temp. Range
33 Degrees to 110 Degrees F
Width
16 in
Pipe Size
10"
Standards
AWWA C511-92, CSA B64.5, UL Classified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
994-NRS
Zoro #
G2198911
UPC #
098268795844
Country of Origin
United States

Dimensions

Width
16 in
Pipe Size
10"
Size
10 in
Height
23 13/16 in
Length
55 1/2 in
Overall Height
36.31 in
Nominal Valve Size
10 in
Connection Size - Side 1
10 in
Overall Width
16 in
Check Valve Length
29 1/2 in
Overall Length
55.75 in
Connection Size - Side 2
10 in

Details

Item
Reduced Pressure Zone Assembly
Body Material
Stainless steel
Temp. Range
33 Degrees to 110 Degrees F
Standards
AWWA C511-92, CSA B64.5, UL Classified
Compliance
ASSE 1013, CSA B64.5, UL Classified (OSY Only) FM Approved 2-1/2 in to 10 in OSY Only, USC (2-1/2 in to 6 in)
Max. Temp.
110 Degrees F
Connection
Flanged Joint
Max. Pressure
175 psi
Series
Watts 994
Features
NRS Shutoff, Short Lay Length
Seat Material
Plastic
Flow
3,125 gpm
Spring Material
Stainless Steel
Includes Flow Meter
No Flow Meter
Includes Freeze Sensor
No Freeze Sensor
Check Mechanism Material
Thermoplastic
Shut-Off Valve Included
NRS Gate Valve
Manufacturer Warranty
1 yr
Backflow Preventer Type
Reduced Pressure Assembly (RP)
Maximum Pressure - Operating
175 psi
Connection Type - Side 2
Flange
Hazard Protection Level
High Health Hazard
Connection Type - Side 1
Flange
For Media
Water
Number of Test Ports
4
Operating Temperature - Minimum
33 Degrees F
Includes Strainer
No Strainer
Operating Temperature - Maximum
110 Degrees F
Valve Series
994

Description

Reduced Pressure Zone Assembly, Series Watts 994, Size 10 in., Connection Flanged, Body Material Stainless Steel, Temp. Range 33 to 110 Degrees F, Max. Temp. 110 Degrees F, Max. Pressure 175 psi, Width 16 in., Length 55-1/2 in., Height 23-13/16 in., Features NRS Shutoff, Short Lay Length, Standards AWWA C511-92, CSA B64.5, UL Classified, Compliance ASSE 1013, CSA B64.5, UL Classified (OSY Only) FM Approved 2-1/2 in. to 10 in. OSY Only, USC (2-1/2 in. to 6 in.)

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.