Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reduced Pressure Zone, 994, 6in, Flanged

  • Mfr # 994-NRS

  • Zoro # G2198939


product price: $12,543.99
/ea
Additional $235.00 delivery surcharge applies per item.
See details

Key Features

Body Material
Stainless steel
Temp. Range
33 Degrees to 110 Degrees F
Width
11 in
Pipe Size
6"
Features
NRS Shutoff, Short Lay Length
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
994-NRS
Zoro #
G2198939
UPC #
098268795707
Country of Origin
United States

Dimensions

Width
11 in
Pipe Size
6"
Length
48 1/2 in
Height
16 in
Size
6 in
Overall Height
27.5 in
Check Valve Length
27 1/2 in
Connection Size - Side 1
6 in
Overall Width
11 in
Nominal Valve Size
6 in
Connection Size - Side 2
6 in
Overall Length
48.5 in

Details

Item
Reduced Pressure Zone Assembly
Body Material
Stainless steel
Temp. Range
33 Degrees to 110 Degrees F
Features
NRS Shutoff, Short Lay Length
Max. Temp.
110 Degrees F
Connection
Flanged Joint
Max. Pressure
175 psi
Compliance
ASSE 1013, CSA B64.5, UL Classified (OSY Only) FM Approved 2-1/2 in to 10 in OSY Only, USC (2-1/2 in to 6 in)
Standards
AWWA C511-92, CSA B64.5, UL Classified
Series
Watts 994
Spring Material
Stainless Steel
Flow
1,575 gpm
Seat Material
Plastic
Check Mechanism Material
Thermoplastic
Hazard Protection Level
High Health Hazard
Includes Freeze Sensor
No Freeze Sensor
Includes Strainer
No Strainer
Backflow Preventer Type
Reduced Pressure Assembly (RP)
For Media
Water
Maximum Pressure - Operating
175 psi
Connection Type - Side 1
Flange
Number of Test Ports
4
Operating Temperature - Maximum
110 Degrees F
Connection Type - Side 2
Flange
Operating Temperature - Minimum
33 Degrees F
Includes Flow Meter
No Flow Meter
Shut-Off Valve Included
NRS Gate Valve
Manufacturer Warranty
1 yr
Valve Series
994

Description

Reduced Pressure Zone Assembly, Series Watts 994, Size 6 in., Connection Flanged, Body Material Stainless Steel, Temp. Range 33 to 110 Degrees F, Max. Temp. 110 Degrees F, Max. Pressure 175 psi, Width 11 in., Length 48-1/2 in., Height 16 in., Features NRS Shutoff, Short Lay Length, Standards AWWA C511-92, CSA B64.5, UL Classified, Compliance ASSE 1013, CSA B64.5, UL Classified (OSY Only) FM Approved 2-1/2 in. to 10 in. OSY Only, USC (2-1/2 in. to 6 in.)

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.