Zoro Homepage

Reduced Pressure Zone Assembly, 175 psi

  • Mfr # LF909-DOSY-FS

  • Zoro # G604393116


product price: $8,642.99
/ea
Item requires special delivery charges. A $480.00 per item surcharge will be applied.

Key Features

Body Material
Cast Iron
Temp. Range
33 Degrees to 110 Degrees F
Flow
1,500 gpm
Max. Pressure
175 psi
Size
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF909-DOSY-FS
Zoro #
G604393116
UPC #
098268291674
Country of Origin
United States

Dimensions

Size
6 in
Overall Height
36.13 in
Check Valve Length
44 3/4 in
Connection Size - Side 1
6 in
Overall Width
25.38 in
Connection Size - Side 2
6 in
Overall Length
65.81 in
Nominal Valve Size
6 in

Description

Reduced Pressure Zone Assembly

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.