Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reduced Pressure Zone Assembly

  • Mfr # LF909M1-DOSY-FS

  • Zoro # G004393150


product price: $15,707.99
/ea
Item requires special delivery charges. A $490.00 per item surcharge will be applied.

Key Features

Body Material
Cast Iron
Temp. Range
33 Degrees to 110 Degrees F
Overall Height
47.5 in
Max. Temp.
110 Degrees F
Features
Domestic Outside Stem and Yoke Gate Valves, Unique Patented Air-In and Water-Out Design, Utilize a Coating System with Built in Electrochemical Corrosion Inhibitor and Microbial Inhibitor, Utilizes Advanced ArmorTek Coating Technology
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF909M1-DOSY-FS
Zoro #
G004393150
UPC #
098268292688
Country of Origin
United States

Dimensions

Overall Height
47.5 in
Size
8 in
Overall Width
30.5 in
Connection Size - Side 2
8 in
Connection Size - Side 1
8 in
Check Valve Length
55 3/8 in
Overall Length
78.56 in
Nominal Valve Size
8 in

Details

Item
Reduced Pressure Zone Assembly
Body Material
Cast Iron
Temp. Range
33 Degrees to 110 Degrees F
Max. Temp.
110 Degrees F
Features
Domestic Outside Stem and Yoke Gate Valves, Unique Patented Air-In and Water-Out Design, Utilize a Coating System with Built in Electrochemical Corrosion Inhibitor and Microbial Inhibitor, Utilizes Advanced ArmorTek Coating Technology
Standards
ASSE 1013, AWWA C511-92, CSA B64.4, cULus Classified, FM, IAPMO PS31, NSF, SBCCI, USC Manual
Seat Material
Stainless Steel
Connection
Flanged
Max. Pressure
175 psi
Flow
2,000 gpm
Connection Type - Side 2
Flange
Manufacturer Warranty
1 yr
Includes Flood Protection
Flood Protection Included
Connection Type - Side 1
Flange
Operating Temperature - Minimum
33 Degrees F
Mounting Orientation
Horizontal, Vertical
Hazard Protection Level
High Health Hazard
Includes Freeze Sensor
No Freeze Sensor
Includes Strainer
No Strainer
Operating Temperature - Maximum
110 Degrees F
Shut-Off Valve Included
OSY Gate Valve
Maximum Pressure - Operating
175 psi
Includes Flow Meter
No Flow Meter
Backflow Preventer Type
Reduced Pressure Assembly (RP)
For Media
Water
Valve Series
LF909 Large

Description

Reduced Pressure Zone Assembly

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.