Zoro Homepage

Reduced Pressure Zone Backflow Preventer

  • Mfr # 009-M1-QTS

  • Zoro # G2342331


product price: $676.99
/ea
Free Shipping & Returns

Key Features

Body Material
Bronze
Temp. Range
33 Degrees to 180 Degrees F
Width
6 1/4 in
Pipe Size
1"
Length
20 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
009-M1-QTS
Zoro #
G2342331
UPC #
098268266269
Country of Origin
United States

Dimensions

Width
6 1/4 in
Pipe Size
1"
Length
20 1/2 in
Size
1 in
Overall Height
6.25 in
Overall Length
18.25 in
Overall Width
6.25 in
Check Valve Length
9 1/2 in
Nominal Valve Size
1 in
Connection Size - Side 2
1 in
Connection Size - Side 1
1 in

Description

Backflow Preventer, Reduced Pressure Zone, Quarter Turn, Size 1 In, NPT Connection, Material of Construction Bronze, Temp Range 33 To 180 F, Max Pressure 175 PSI, Width 6 1/4 In, Length 20 1/2 In, Standards ASSE 1013, AWWA C-511-92, CSA B64.4, IAPMO

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.