Zoro Homepage

Reduced Pressure Zone Backflow Preventer

  • Mfr # 1 1/2 LF909M1-QT-FS

  • Zoro # G711853954


product price: $3,981.99
/ea
Free Shipping & Returns

Key Features

Body Material
Copper Silicon Alloy
Flow
100 gpm
Standards
ASSE 1013, AWWA C-511-92, CSA B64.4, FCCCHR of USC Manual Section 10, IAPMO (UPC), NSF, SBCCI
Overall Height
12.75 in
Seat Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1 1/2 LF909M1-QT-FS
Zoro #
G711853954
UPC #
098268522020
Country of Origin
United States

Dimensions

Overall Height
12.75 in
Overall Length
19 in
Nominal Valve Size
1 1/2 in
Connection Size - Side 2
1 1/2 in
Connection Size - Side 1
1 1/2 in
Check Valve Length
10 3/8 in
Overall Width
5.25 in

Details

Item
Unique patented air-in and water-out design provides high capacity relief valve discharge performance during emergency conditions
Body Material
Copper Silicon Alloy
Flow
100 gpm
Standards
ASSE 1013, AWWA C-511-92, CSA B64.4, FCCCHR of USC Manual Section 10, IAPMO (UPC), NSF, SBCCI
Seat Material
Plastic
Connection Gender - Side 1
Male
Connection Type - Side 2
NPT
Includes Flood Protection
Flood Protection Included
Includes Strainer
No Strainer
Includes Flow Meter
No Flow Meter
For Media
Air, Water
Shut-Off Valve Included
Ball Valve
Backflow Preventer Type
Reduced Pressure Assembly (RP)
Mounting Orientation
Horizontal, Vertical
Handle Type
Lever
Connection Type - Side 1
NPT
Operating Temperature - Maximum
140 Degrees F
Maximum Pressure - Operating
175 psi
Operating Temperature - Minimum
33 Degrees F
Includes Freeze Sensor
No Freeze Sensor
Manufacturer Warranty
1 yr
Hazard Protection Level
High Health Hazard
Connection Gender - Side 2
Male
Valve Series
LF909 Small

Description

Reduced Pressure Zone Backflow Preventer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.