Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reduced Pressure Zone Backflow Preventer

  • Mfr # 1 LF007M1-QT-FZ

  • Zoro # G011853876


product price: $616.99
/ea
Free Shipping & Returns

Key Features

Body Material
Copper Silicon Alloy
Standards
ASSE 1015, AWWA C510, CSA B64.5, FM, IAPMO PS31, NSF, UPC, USC-FCCCHR
Overall Height
5.13 in
Seat Material
Plastic
Flow
60 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1 LF007M1-QT-FZ
Zoro #
G011853876
UPC #
098268593358
Country of Origin
United States

Dimensions

Overall Height
5.13 in
Nominal Valve Size
1 in
Connection Size - Side 1
1 in
Overall Width
3.38 in
Check Valve Length
7 1/2 in
Connection Size - Side 2
1 in
Overall Length
13.25 in

Details

Item
Modular compact design
Body Material
Copper Silicon Alloy
Standards
ASSE 1015, AWWA C510, CSA B64.5, FM, IAPMO PS31, NSF, UPC, USC-FCCCHR
Seat Material
Plastic
Flow
60 gpm
Includes Flow Meter
No Flow Meter
Mounting Orientation
Horizontal, Vertical
Connection Type - Side 2
NPT
Manufacturer Warranty
1 yr
Backflow Preventer Type
Double Check Assembly (DC)
Maximum Pressure - Operating
175 psi
Includes Strainer
No Strainer
Shut-Off Valve Included
Ball Valve
Number of Test Ports
4
For Media
Water
Handle Type
Tee
Includes Freeze Sensor
Freeze Sensor Included
Hazard Protection Level
Low Health Hazard
Operating Temperature - Maximum
180 Degrees F
Operating Temperature - Minimum
33 Degrees F
Connection Gender - Side 2
Female
Connection Gender - Side 1
Female
Connection Type - Side 1
NPT
Valve Series
LF007

Description

Reduced Pressure Zone Backflow Preventer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.