Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reduced pressure zone backflow preventer

  • Mfr # 11/2 LF009-QT-FS

  • Zoro # G314479698


product price: $1,264.99
/ea
Free Shipping & Returns

Key Features

Body Material
Copper Silicon Alloy
Overall Height
6.75 in
Standards
ASSE 1013, AWWA C511, CSA B64.4, IAPMO File No. 1563, NSF, UPC, USC-FCCCHR
Seat Material
Polymer
Manufacturer Warranty
1 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11/2 LF009-QT-FS
Zoro #
G314479698
UPC #
098268346053
Country of Origin
United States

Dimensions

Overall Height
6.75 in
Connection Size - Side 2
1 1/2 in
Check Valve Length
11 1/8 in
Connection Size - Side 1
1 1/2 in
Overall Length
17.88 in
Nominal Valve Size
1 1/2 in

Details

Item
Single access cover and modular check construction for easier maintenance
Body Material
Copper Silicon Alloy
Standards
ASSE 1013, AWWA C511, CSA B64.4, IAPMO File No. 1563, NSF, UPC, USC-FCCCHR
Seat Material
Polymer
Manufacturer Warranty
1 yr
Operating Temperature - Maximum
180 Degrees F
Includes Flood Protection
Flood Protection Included
Hazard Protection Level
High Health Hazard
Includes Freeze Sensor
No Freeze Sensor
Number of Test Ports
4
For Media
Water
Connection Type - Side 1
NPT
Backflow Preventer Type
Reduced Pressure Assembly (RP)
Includes Strainer
No Strainer
Connection Type - Side 2
NPT
Maximum Pressure - Operating
175 psi
Operating Temperature - Minimum
33 Degrees F
Shut-Off Valve Included
Ball Valve
Valve Series
LF009

Description

Reduced pressure zone backflow preventer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.