Zoro Homepage

Reduced Pressure Zone Backflow Preventer

  • Mfr # 1/2 SS009M3QT

  • Zoro # G0711006


product price: $2,673.99
/ea
Free Shipping & Returns

Key Features

Body Material
Stainless steel
Temp. Range
33 Degrees to 180 Degrees F
Width
4-5/8"
Pipe Size
1/2"
Standards
USC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1/2 SS009M3QT
Zoro #
G0711006
UPC #
098268348040
Country of Origin
United States

Dimensions

Width
4-5/8"
Pipe Size
1/2"
Size
1/2"
Length
10"
Overall Height
5.88 in
Overall Length
10 in
Overall Width
5 in
Connection Size - Side 2
1/2 in
Connection Size - Side 1
1/2 in
Nominal Valve Size
1/2 in
Check Valve Length
5 1/2 in

Details

Item
Reduced Pressure Zone Backflow Preventer
Body Material
Stainless steel
Temp. Range
33 Degrees to 180 Degrees F
Standards
USC
Connection
FNPT
Max. Temp.
180 Degrees F
Features
Quarter Turn
Max. Pressure
175 psi
Series
Watts 009
Material of Construction
Stainless Steel
Seat Material
Plastic
Flow
10.3 gpm
Includes Flow Meter
No Flow Meter
Backflow Preventer Type
Reduced Pressure Assembly (RP)
Handle Type
Tee
Connection Type - Side 1
NPT
Connection Gender - Side 1
Female
Connection Gender - Side 2
Female
Mounting Orientation
Horizontal
Handle Material
304 Stainless Steel
Shut-Off Valve Included
Ball Valve
Number of Test Ports
4
Includes Strainer
No Strainer
Operating Temperature - Maximum
180 Degrees F
Operating Temperature - Minimum
33 Degrees F
Includes Flood Protection
No Flood Protection
Maximum Pressure - Operating
175 psi
For Media
Water
Includes Freeze Sensor
No Freeze Sensor
Manufacturer Warranty
1 yr
Connection Type - Side 2
NPT
Hazard Protection Level
High Health Hazard
Valve Series
SS009

Description

Backflow Preventer, Reduced Pressure Zone, Quarter Turn, Size 1/2 In, NPT Connection, Material of Construction Stainless Steel, Temp Range 33 To 180 F, Max Pressure 175 PSI, Width 4 5/8 In, Length 10 In, Standards USC

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.