Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reduced Pressure Zone Backflow Preventer

  • Mfr # 3/4 LF909-QT-FS

  • Zoro # G011854064


product price: $2,150.99
/ea
Free Shipping & Returns

Key Features

Body Material
Copper Silicon Alloy
Flow
30 gpm
Overall Height
9.88 in
Seat Material
Plastic
Standards
ASSE 1013, AWWA C-511-92, CSA B64.4, FCCCHR of USC Manual Section 10, IAPMO (UPC), NSF, SBCCI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3/4 LF909-QT-FS
Zoro #
G011854064
UPC #
098268521993
Country of Origin
United States

Dimensions

Overall Height
9.88 in
Check Valve Length
7 3/8 in
Nominal Valve Size
3/4 in
Overall Width
3.88 in
Connection Size - Side 2
3/4 in
Overall Length
14.38 in
Connection Size - Side 1
3/4 in

Details

Item
Unique patented air-in and water-out design provides high capacity relief valve discharge performance during emergency conditions
Body Material
Copper Silicon Alloy
Flow
30 gpm
Seat Material
Plastic
Standards
ASSE 1013, AWWA C-511-92, CSA B64.4, FCCCHR of USC Manual Section 10, IAPMO (UPC), NSF, SBCCI
Manufacturer Warranty
1 yr
Operating Temperature - Minimum
33 Degrees F
For Media
Air, Water
Connection Gender - Side 2
Female
Operating Temperature - Maximum
140 Degrees F
Connection Type - Side 1
NPT
Includes Flow Meter
No Flow Meter
Mounting Orientation
Horizontal, Vertical
Includes Strainer
No Strainer
Connection Gender - Side 1
Female
Shut-Off Valve Included
Ball Valve
Hazard Protection Level
High Health Hazard
Includes Flood Protection
Flood Protection Included
Maximum Pressure - Operating
175 psi
Handle Type
Tee
Backflow Preventer Type
Reduced Pressure Assembly (RP)
Includes Freeze Sensor
No Freeze Sensor
Connection Type - Side 2
NPT
Valve Series
LF909 Small

Description

Reduced Pressure Zone Backflow Preventer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.