Zoro Homepage

Reduced Pressure Zone Total Repair Kit

  • Mfr # RK 919-T 1

  • Zoro # G816042253


product price: $435.99
/ea
Free Shipping & Returns

Key Features

Product Type
Backflow Preventer Repair Kit
Compatible with Manufacturer Model Number
1 LF919-QT-S-FS
Compatible Valve Size
1 in
Operating Temperature - Minimum
33 Degrees F
Standards
ASSE 1013
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK 919-T 1
Zoro #
G816042253
UPC #
098268644678
Country of Origin
United States

Dimensions

Compatible Valve Size
1 in

Details

Item
Backflow Preventer Repair Kit
Product Type
Backflow Preventer Repair Kit
Compatible with Manufacturer Model Number
1 LF919-QT-S-FS
Operating Temperature - Minimum
33 Degrees F
Standards
ASSE 1013
Compatible with Series
RK-919
Includes
First Check Repair Kit, Relief Valve Repair Kit, Second Check Repair Kit
Operating Temperature - Maximum
180 Degrees F
Compatible with Mfr. Model No.
1 LF919-QT-S-FS
Compatible Manufacturer Model Number
1 LF919-QT-S-FS
Compatible with Manufacturer Model No.
1 LF919-QT-S-FS
Compatible Pump Manufacturer Part Number
1 LF919-QT-S-FS
For Use with Mfr Model Number
1 LF919-QT-S-FS
Compatible Manufacturer Part Number
1 LF919-QT-S-FS
Compatible Mfr. Model Number
1 LF919-QT-S-FS

Description

Reduced Pressure Zone Total Repair Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.