Zoro Homepage

Reduced Pressure Zone Total Repair Kit

  • Mfr # RK 919-T 3/4

  • Zoro # G515854829


product price: $429.99
/ea
Free Shipping & Returns

Key Features

Compatible Valve Size
3/4 in
Product Type
Backflow Preventer Repair Kit
Standards
ASSE 1013
Includes
First Check Repair Kit, Relief Valve Repair Kit, Second Check Repair Kit
Compatible with Series
RK-919
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK 919-T 3/4
Zoro #
G515854829
UPC #
098268644630
Country of Origin
United States

Dimensions

Compatible Valve Size
3/4 in

Details

Product Type
Backflow Preventer Repair Kit
Standards
ASSE 1013
Item
Backflow Preventer Repair Kit
Includes
First Check Repair Kit, Relief Valve Repair Kit, Second Check Repair Kit
Compatible with Series
RK-919
Compatible with Manufacturer Model Number
3/4 LF919-QT-S-FS
Operating Temperature - Minimum
33 Degrees F
Compatible with Mfr. Model No.
3/4 LF919-QT-S-FS
Operating Temperature - Maximum
180 Degrees F
Compatible Manufacturer Model Number
3/4 LF919-QT-S-FS
Compatible with Manufacturer Model No.
3/4 LF919-QT-S-FS
Compatible Pump Manufacturer Part Number
3/4 LF919-QT-S-FS
For Use with Mfr Model Number
3/4 LF919-QT-S-FS
Compatible Manufacturer Part Number
3/4 LF919-QT-S-FS
Compatible Mfr. Model Number
3/4 LF919-QT-S-FS

Description

Reduced Pressure Zone Total Repair Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.