Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reduced Pressure Zone, Watt009, 3/4in, FNPT

  • Mfr # 009M3-QT-SH

  • Zoro # G1686618


product price: $812.99
/ea
Free Shipping & Returns

Key Features

Body Material
Bronze
Temp. Range
33 Degrees to 180 Degrees F
Width
5 in
Pipe Size
3/4"
Connection
FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
009M3-QT-SH
Zoro #
G1686618
UPC #
098268875393
Country of Origin
United States

Dimensions

Width
5 in
Pipe Size
3/4"
Size
3/4 in
Length
10 3/4 in
Height
5 in
Overall Height
6.25 in
Connection Size - Side 1
3/4 in
Overall Length
10.75 in
Nominal Valve Size
3/4 in
Connection Size - Side 2
3/4 in
Overall Width
5 in
Check Valve Length
6 3/4 in

Details

Item
Reduced Pressure Zone Assembly
Body Material
Bronze
Temp. Range
33 Degrees to 180 Degrees F
Connection
FNPT
Series
Watts 009
Standards
ASSE 1013, AWWA C511-92, CSA B64.4, IAPMO File No. 1563, USC
Features
Quarter Turn Shutoff Valves, Stainless Steel Handles
Compliance
ASSE, AWWA, CSA, IAPMO, UL Classified 3/4 in to 2 in, UPC
Max. Temp.
180 Degrees F
Max. Pressure
175 psi
Flow
46 gpm
Seat Material
Stainless Steel
Maximum Pressure - Operating
175 psi
Includes Flood Protection
No Flood Protection
Manufacturer Warranty
1 yr
Operating Temperature - Minimum
33 Degrees F
Connection Gender - Side 1
Female
Connection Gender - Side 2
Female
Includes Freeze Sensor
No Freeze Sensor
Hazard Protection Level
High Health Hazard
Number of Test Ports
4
Shut-Off Valve Included
Ball Valve
For Media
Water
Connection Type - Side 2
NPT
Handle Type
Tee
Handle Material
Stainless Steel
Connection Type - Side 1
NPT
Includes Flow Meter
No Flow Meter
Operating Temperature - Maximum
180 Degrees F
Backflow Preventer Type
Reduced Pressure Assembly (RP)
Includes Strainer
No Strainer
Valve Series
9

Description

Reduced Pressure Zone Assembly, Series Watts 009, Size 3/4 in., Connection FNPT, Body Material Bronze, Temp. Range 33 to 180 Degrees F, Max. Temp. 180 Degrees F, Max. Pressure 175 psi, Width 5 in., Length 10-3/4 in., Height 5 in., Features Quarter Turn Shutoff Valves, Stainless Steel Handles, Standards USC, ASSE 1013, AWWA C511-92, CSA B64.4, IAPMO File No. 1563, Compliance ASSE, AWWA, CSA, IAPMO, UPC, UL Classified 3/4 in. to 2 in.

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.