Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ReducedPressureZone, 994, 2-1/2in, Flanged

  • Mfr # 994-NRS

  • Zoro # G2198966


product price: $4,243.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Body Material
Stainless steel
Temp. Range
33 Degrees to 110 Degrees F
Width
7 in
Pipe Size
2-1/2"
Height
9 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
994-NRS
Zoro #
G2198966
UPC #
098268882926
Country of Origin
United States

Dimensions

Width
7 in
Pipe Size
2-1/2"
Height
9 3/8 in
Size
2 1/2 in
Length
37 in
Overall Height
19.88 in
Connection Size - Side 1
2 1/2 in
Check Valve Length
22 in
Overall Length
37 in
Connection Size - Side 2
2 1/2 in
Nominal Valve Size
2 1/2 in
Overall Width
7 in

Details

Item
Reduced Pressure Zone Assembly
Body Material
Stainless steel
Temp. Range
33 Degrees to 110 Degrees F
Compliance
ASSE 1013, CSA B64.5, UL Classified (OSY Only) FM Approved 2-1/2 in to 10 in OSY Only, USC (2-1/2 in to 6 in)
Max. Pressure
175 psi
Max. Temp.
110 Degrees F
Connection
Flanged Joint
Features
NRS Shutoff, Short Lay Length
Standards
AWWA C511-92, CSA B64.5, UL Classified
Series
Watts 994
Spring Material
Stainless Steel
Seat Material
Plastic
Flow
610 gpm
Operating Temperature - Maximum
110 Degrees F
Check Mechanism Material
Thermoplastic
Includes Freeze Sensor
No Freeze Sensor
Manufacturer Warranty
1 yr
Shut-Off Valve Included
NRS Gate Valve
Connection Type - Side 1
Flange
Number of Test Ports
4
Hazard Protection Level
High Health Hazard
Connection Type - Side 2
Flange
Operating Temperature - Minimum
33 Degrees F
Maximum Pressure - Operating
175 psi
Includes Flow Meter
No Flow Meter
Includes Strainer
No Strainer
For Media
Water
Backflow Preventer Type
Reduced Pressure Assembly (RP)
Valve Series
994

Description

Reduced Pressure Zone Assembly, Series Watts 994, Size 2-1/2 in., Connection Flanged, Body Material Stainless Steel, Temp. Range 33 to 110 Degrees F, Max. Temp. 110 Degrees F, Max. Pressure 175 psi, Width 7 in., Length 37 in., Height 9-3/8 in., Features NRS Shutoff, Short Lay Length, Standards AWWA C511-92, CSA B64.5, UL Classified, Compliance ASSE 1013, CSA B64.5, UL Classified (OSY Only) FM Approved 2-1/2 in. to 10 in. OSY Only, USC (2-1/2 in. to 6 in.)

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.