Regulator, 3/4", 146 psi, 10 to 50 psi
Mfr # 0830920
Zoro # G2089077
product price: $1,855.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Watts
Includes
Spring Return
For Use With Mfr. Model Number
152A
For Media
Steam
Outlet Connection Type
Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0830920
Zoro #
G2089077
UPC #
-
Country of Origin
United States
Dimensions
Inlet Connection Size
3/4 in
Outlet Connection Size
3/4 in
Details
Fits Brand
Watts
Item
Pressure Regulator
Includes
Spring Return
For Use With Mfr. Model Number
152A
For Media
Steam
Outlet Connection Type
Threaded
Operating Temperature - Maximum
300 Degrees F
Inlet Connection Gender
Female
Inlet Connection Type
Threaded
Outlet Connection Gender
Female
Body Material
Iron
Operating Pressure - Maximum
200 psi
Operating Temperature - Minimum
33 Degrees F
Description
Pressure Regulator, Body Material Iron, Includes Spring Return
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.