Zoro Homepage

Regulator, Reducing Valve, 3/4"

  • Mfr # 0009128

  • Zoro # G2088112


product price: $1,136.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Watts
Application
Commercial Use, Industrial Use, Residential Use
For Use With Mfr. Model Number
U5BLP-Z3
Standards
BAA Compliant
Overall Width
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0009128
Zoro #
G2088112
UPC #
98268327670
Country of Origin
United States

Dimensions

Overall Width
3 1/2 in
Outlet Connection Size
3/4 in
Overall Height
6 7/8 in
Inlet Connection Size
3/4 in

Details

Fits Brand
Watts
Application
Commercial Use, Industrial Use, Residential Use
Item
Pressure Reducing Valve
For Use With Mfr. Model Number
U5BLP-Z3
Standards
BAA Compliant
Operating Pressure - Maximum
300 psi
Valve Type
Pressure Reducing
Outlet Connection Gender
Female
Fluid Temperature - Maximum
180 Degrees F
Body Material
Copper Silicon Alloy
Inlet Connection Gender
Female
NSF Certifications for Food and Drinking Water
NSF 61G
Seat Material
Stainless Steel
Inlet Connection Type
NPT
Includes Strainer
Strainer Included
Factory Set Pressure
50 psi
Disc Material
EPDM
Outlet Connection Type
NPT
For Media
Water
Trim Material
Bronze

Description

Regulator, Reducing Valve, 3/4 In., For Use With Mfr. Model Number U5BLP-Z3, Fits Brand Watts

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.