Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Regulator, Water Valve, 1", 25 to 75 psi

  • Mfr # 0009154

  • Zoro # G2088088


product price: $1,655.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Watts
Application
Commercial Use, Industrial Use, Residential Use
For Use With Mfr. Model Number
U5B-Z3
Standards
BAA Compliant
NSF Certifications for Food and Drinking Water
NSF 61G
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0009154
Zoro #
G2088088
UPC #
98268327991
Country of Origin
United States

Dimensions

Overall Height
7 3/8 in
Overall Width
4 in
Outlet Connection Size
1 in
Inlet Connection Size
1 in

Details

Fits Brand
Watts
Application
Commercial Use, Industrial Use, Residential Use
Item
Pressure Reducing Valve
For Use With Mfr. Model Number
U5B-Z3
Standards
BAA Compliant
NSF Certifications for Food and Drinking Water
NSF 61G
Factory Set Pressure
50 psi
Trim Material
Stainless Steel
Disc Material
EPDM
Pilot Adjustment - Maximum
75 psi
Operating Pressure - Maximum
300 psi
Outlet Connection Type
NPT
Valve Type
Pressure Reducing
Body Material
Copper Silicon Alloy
Pilot Adjustment - Minimum
25 psi
For Media
Water
Seat Material
Stainless Steel
Inlet Connection Gender
Female
Fluid Temperature - Maximum
160 Degrees F
Inlet Connection Type
NPT
Includes Strainer
Strainer Included
Outlet Connection Gender
Female

Description

Regulator, Reducing Water Valve, 1 In., Lead Free, 25 to 75 psi, For Use With Mfr. Model Number U5B-Z3, Fits Brand Watts

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.