Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Relief valve

  • Mfr # 1 1/2 174A 150 FS

  • Zoro # G910565764


product price: $1,208.99
/ea
Free Shipping & Returns

Key Features

Body Material
Bronze
Factory Set Pressure
150 psi
Overall Height
9 1/4 in
Standards
ASME Code HV
Overall Length
4 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1 1/2 174A 150 FS
Zoro #
G910565764
UPC #
098268574333
Country of Origin
United States

Dimensions

Overall Height
9 1/4 in
Overall Length
4 3/4 in
Inlet Connection Size
1 1/2 in
Outlet Connection Size
1 1/2 in

Details

Body Material
Bronze
Item
Relief Valve
Factory Set Pressure
150 psi
Standards
ASME Code HV
Test Lever
Test Lever Included
BtuH
7,630,000 BtuH
Application
Hot Water Space Heating Boiler
Spring Material
Stainless Steel
Seat Material
Metal
For Media
Water
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
250 Degrees F
ASME Section Code
Section XIII
Inlet Connection Gender
Female
Outlet Connection Type
NPTF
Outlet Connection Gender
Female
Inlet Connection Type
NPTF
Operating Pressure - Minimum
30 psi
Product Type
Pressure Relief Valve
Operating Pressure - Maximum
150 psi

Description

Relief Valve, Body Material Bronze, Factory Set Pressure 150 psi, 7,630,000 BtuH BtuH, Overall Height 9 1/4 in, Application Hot Water Space Heating Boiler, Overall Length 4 3/4 in, Seat Material Metal, Spring Material Stainless Steel, Test Lever Test Lever Included, Standards ASME Code HV

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.