Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Relief valve

  • Mfr # 1 1/4 LF174A 125 FS

  • Zoro # G210565853


product price: $993.99
/ea
Free Shipping & Returns

Key Features

Body Material
Copper Silicon Alloy
Test Lever
Test Lever Included
BtuH
5,370,000 BtuH
Application
Hot Water Space Heating Boiler
Seat Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1 1/4 LF174A 125 FS
Zoro #
G210565853
UPC #
098268574494
Country of Origin
United States

Dimensions

Overall Length
4 1/4 in
Overall Height
8 1/2 in
Inlet Connection Size
1 1/4 in
Outlet Connection Size
1 1/4 in

Details

Body Material
Copper Silicon Alloy
Item
Relief Valve
Test Lever
Test Lever Included
BtuH
5,370,000 BtuH
Application
Hot Water Space Heating Boiler
Seat Material
Metal
Standards
ASME Code HV
Spring Material
Stainless Steel
Factory Set Pressure
125 psi
Operating Pressure - Minimum
50 psi
Outlet Connection Type
NPTF
ASME Section Code
Section XIII
Outlet Connection Gender
Female
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
-40 Degrees F
For Media
Water
Product Type
Pressure Relief Valve
Operating Pressure - Maximum
150 psi
NSF Certifications for Food and Drinking Water
NSF 372
Inlet Connection Gender
Female
Inlet Connection Type
NPTF

Description

Relief Valve, Body Material Copper Silicon Alloy, Factory Set Pressure 125 psi, 5,370,000 BtuH BtuH, Overall Height 8 1/2 in, Application Hot Water Space Heating Boiler, Overall Length 4 1/4 in, Seat Material Metal, Spring Material Stainless Steel, Test Lever Test Lever Included, Standards ASME Code HV

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.