Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Relief valve

  • Mfr # 1 174A 050 FS

  • Zoro # G110565823


product price: $538.99
/ea
Free Shipping & Returns

Key Features

Body Material
Bronze
Overall Length
3 in
BtuH
1,470,000 BtuH
Overall Height
5 3/4 in
Application
Hot Water Space Heating Boiler
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1 174A 050 FS
Zoro #
G110565823
UPC #
098268574241
Country of Origin
United States

Dimensions

Overall Length
3 in
Overall Height
5 3/4 in
Inlet Connection Size
1 in
Outlet Connection Size
1 in

Details

Body Material
Bronze
Item
Relief Valve
BtuH
1,470,000 BtuH
Application
Hot Water Space Heating Boiler
Test Lever
Test Lever Included
Standards
ASME Code HV
Seat Material
Metal
Spring Material
Stainless Steel
Factory Set Pressure
50 psi
Operating Pressure - Maximum
150 psi
Inlet Connection Type
NPTF
ASME Section Code
Section XIII
Operating Pressure - Minimum
30 psi
Operating Temperature - Maximum
250 Degrees F
Inlet Connection Gender
Female
Outlet Connection Type
NPTF
Operating Temperature - Minimum
-40 Degrees F
Outlet Connection Gender
Female
Product Type
Pressure Relief Valve
For Media
Water

Description

Relief Valve, Body Material Bronze, Factory Set Pressure 50 psi, 1,470,000 BtuH BtuH, Overall Height 5 3/4 in, Application Hot Water Space Heating Boiler, Overall Length 3 in, Seat Material Metal, Spring Material Stainless Steel, Test Lever Test Lever Included, Standards ASME Code HV

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.