Zoro Homepage

RELIEF VALVE 1" 30#

  • Mfr # F382570

  • Zoro # G516042294


product price: $353.99
/ea
Free Shipping & Returns

Key Features

Body Material
Iron
Standards
NBBI
Overall Length
3 1/2 in
BtuH
1,300,000 BtuH
Outlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F382570
Zoro #
G516042294
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 1/2 in
Overall Height
7 1/4 in
Inlet Connection Size
1 in
Outlet Connection Size
1 1/4 in

Details

Body Material
Iron
Item
Boiler Pressure Relief Valve
Standards
NBBI
BtuH
1,300,000 BtuH
Outlet Connection Type
NPTF
Product Type
Boiler Pressure Relief Valve
For Media
Water
Operating Pressure - Minimum
0 psi
ASME Section Code
Section XIII
Spring Material
Stainless Steel
Test Lever
Test Lever Included
Pressure Type
Not Adjustable
Inlet Connection Gender
Female
Operating Temperature - Minimum
32 Degrees F
Factory Set Pressure
30 psi
Operating Temperature - Maximum
250 Degrees F
Inlet Connection Type
NPTF
Operating Pressure - Maximum
20 psi
Outlet Connection Gender
Female
Valve Type
High Pressure

Description

Boiler Pressure Relief Valve, Body Material Iron, Factory Set Pressure 30 psi, 1,300,000 BtuH BtuH, Overall Height 7 1/4 in, Overall Length 3 1/2 in, Spring Material Stainless Steel, Test Lever Test Lever Included, Standards NBBI

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.