Zoro Homepage

Relief valve

  • Mfr # 1 LF174A 150 FS

  • Zoro # G410565806


product price: $377.99
/ea
Free Shipping & Returns

Key Features

Body Material
Copper Silicon Alloy
Overall Height
5 3/4 in
Overall Length
3 in
Factory Set Pressure
150 psi
Seat Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1 LF174A 150 FS
Zoro #
G410565806
UPC #
098268574463
Country of Origin
United States

Dimensions

Overall Height
5 3/4 in
Overall Length
3 in
Outlet Connection Size
1 in
Inlet Connection Size
1 in

Description

Relief Valve, Body Material Copper Silicon Alloy, Factory Set Pressure 150 psi, 3,795,000 BtuH BtuH, Overall Height 5 3/4 in, Application Hot Water Space Heating Boiler, Overall Length 3 in, Seat Material Metal, Spring Material Stainless Steel, Test Lever Test Lever Included, Standards ASME Code HV

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.