Zoro Homepage

Relief valve

  • Mfr # 2 740 030 FS

  • Zoro # G110565731


product price: $1,290.99
/ea
Free Shipping & Returns

Key Features

Body Material
Iron
Standards
ASME Code HV
Factory Set Pressure
30 psi
Overall Length
6 3/4 in
Seat Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2 740 030 FS
Zoro #
G110565731
UPC #
098268573992
Country of Origin
United States

Dimensions

Overall Length
6 3/4 in
Overall Height
11 3/4 in
Outlet Connection Size
2 1/2 in
Inlet Connection Size
2 in

Details

Body Material
Iron
Item
Relief Valve
Standards
ASME Code HV
Factory Set Pressure
30 psi
Seat Material
Metal
Test Lever
Test Lever Included
Spring Material
Stainless Steel
BtuH
5,250,000 BtuH
Application
Hot Water Space Heating Boiler
Outlet Connection Gender
Female
Product Type
Pressure Relief Valve
Operating Temperature - Maximum
250 Degrees F
For Media
Water
Inlet Connection Type
NPTF
Operating Temperature - Minimum
-40 Degrees F
Operating Pressure - Minimum
30 psi
Outlet Connection Type
NPTF
Operating Pressure - Maximum
75 psi
ASME Section Code
Section XIII
Inlet Connection Gender
Female

Description

Relief Valve, Body Material Iron, Factory Set Pressure 30 psi, 5,250,000 BtuH BtuH, Overall Height 11 3/4 in, Application Hot Water Space Heating Boiler, Overall Length 6 3/4 in, Seat Material Metal, Spring Material Stainless Steel, Test Lever Test Lever Included, Standards ASME Code HV

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.