Zoro Homepage

Relief valve

  • Mfr # 3/4 740 030 FS

  • Zoro # G210565716


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Body Material
Iron
Factory Set Pressure
30 psi
Spring Material
Stainless Steel
Test Lever
Test Lever Included
Overall Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3/4 740 030 FS
Zoro #
G210565716
UPC #
098268573954
Country of Origin
United States

Dimensions

Overall Length
3 in
Overall Height
5 5/8 in
Outlet Connection Size
1 in
Inlet Connection Size
3/4 in

Details

Body Material
Iron
Item
Relief Valve
Factory Set Pressure
30 psi
Spring Material
Stainless Steel
Test Lever
Test Lever Included
BtuH
925,000 BtuH
Application
Hot Water Space Heating Boiler
Standards
ASME Code HV
Seat Material
Metal
Product Type
Pressure Relief Valve
Inlet Connection Type
NPTF
Operating Pressure - Maximum
75 psi
ASME Section Code
Section XIII
Operating Pressure - Minimum
30 psi
Inlet Connection Gender
Female
Operating Temperature - Minimum
-40 Degrees F
For Media
Water
Operating Temperature - Maximum
250 Degrees F
Outlet Connection Type
NPTF
Outlet Connection Gender
Female

Description

Relief Valve, Body Material Iron, Factory Set Pressure 30 psi, 925,000 BtuH BtuH, Overall Height 5 5/8 in, Application Hot Water Space Heating Boiler, Overall Length 3 in, Seat Material Metal, Spring Material Stainless Steel, Test Lever Test Lever Included, Standards ASME Code HV

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.