Zoro Homepage

Relief valve

  • Mfr # 3/4 LF174A 75 FS

  • Zoro # G610565767


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Body Material
Copper Silicon Alloy
Overall Height
4 1/2 in
Overall Length
2 3/4 in
Application
Hot Water Space Heating Boiler
Spring Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3/4 LF174A 75 FS
Zoro #
G610565767
UPC #
098268574395
Country of Origin
United States

Dimensions

Overall Height
4 1/2 in
Overall Length
2 3/4 in
Outlet Connection Size
3/4 in
Inlet Connection Size
3/4 in

Details

Body Material
Copper Silicon Alloy
Item
Relief Valve
Application
Hot Water Space Heating Boiler
Spring Material
Stainless Steel
Seat Material
Metal
BtuH
1,320,000 BtuH
Test Lever
Test Lever Included
Factory Set Pressure
75 psi
Standards
ASME Code HV
Product Type
Pressure Relief Valve
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Operating Pressure - Maximum
150 psi
ASME Section Code
Section XIII
Outlet Connection Type
NPTF
Inlet Connection Type
NPTF
NSF Certifications for Food and Drinking Water
NSF 372
For Media
Water
Inlet Connection Gender
Female
Operating Pressure - Minimum
50 psi
Outlet Connection Gender
Female

Description

Relief Valve, Body Material Copper Silicon Alloy, Factory Set Pressure 75 psi, 1,320,000 BtuH BtuH, Overall Height 4 1/2 in, Application Hot Water Space Heating Boiler, Overall Length 2 3/4 in, Seat Material Metal, Spring Material Stainless Steel, Test Lever Test Lever Included, Standards ASME Code HV

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.