Zoro Homepage

Relief Valve, Bronze, 1 1/2 in Inlet

  • Mfr # 1 174A 075 FS

  • Zoro # G510565720


product price: $390.99
/ea
Free Shipping & Returns

Key Features

Body Material
Bronze
Overall Height
5 3/4 in
BtuH
4,125,000 BtuH
Spring Material
Stainless Steel
Body Height
5 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1 174A 075 FS
Zoro #
G510565720
UPC #
098268588682
Country of Origin
United States

Dimensions

Overall Height
5 3/4 in
Body Height
5 3/4 in
Inlet Connection Size
1 1/2 in
Outlet Connection Size
1 1/2 in

Details

Body Material
Bronze
Item
Relief Valve
BtuH
4,125,000 BtuH
Spring Material
Stainless Steel
Application
Boilers
Standards
ASME Code HV, NBBI
Factory Set Pressure
75 psi
Operating Pressure - Maximum
56 psi
Inlet Connection Type
NPTF
ASME Section Code
Section XIII
Outlet Connection Type
NPTF
For Media
Water
Outlet Connection Gender
Female
Inlet Connection Gender
Female
Operating Temperature - Maximum
250 Degrees F
Product Type
Pressure Relief Valve

Description

Relief Valve, Body Material Bronze, Factory Set Pressure 75 psi, 4,125,000 BtuH BtuH, Overall Height 5 3/4 in, Application Boilers, Spring Material Stainless Steel, Standards ASME Code HV, NBBI

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.