Zoro Homepage

Relief Valve, Bronze, 1 1/2 in Inlet

  • Mfr # 1 174A 100 FS

  • Zoro # G610565736


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Body Material
Bronze
Spring Material
Stainless Steel
Application
Boilers
Overall Height
5 3/4 in
Body Height
5 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1 174A 100 FS
Zoro #
G610565736
UPC #
098268588699
Country of Origin
United States

Dimensions

Overall Height
5 3/4 in
Body Height
5 3/4 in
Inlet Connection Size
1 1/2 in
Outlet Connection Size
1 1/2 in

Details

Body Material
Bronze
Item
Relief Valve
Spring Material
Stainless Steel
Application
Boilers
BtuH
5,290,000 BtuH
Factory Set Pressure
100 psi
Standards
ASME Code HV, NBBI
For Media
Water
Outlet Connection Type
NPTF
Inlet Connection Gender
Female
ASME Section Code
Section XIII
Operating Pressure - Maximum
75 psi
Outlet Connection Gender
Female
Operating Temperature - Maximum
250 Degrees F
Inlet Connection Type
NPTF
Product Type
Pressure Relief Valve

Description

Relief Valve, Body Material Bronze, Factory Set Pressure 100 psi, 5,290,000 BtuH BtuH, Overall Height 5 3/4 in, Application Boilers, Spring Material Stainless Steel, Standards ASME Code HV, NBBI

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.