Zoro Homepage

Relief Valve, Bronze, 1 in Inlet

  • Mfr # 1 174A 125 FS

  • Zoro # G110565885


product price: $290.99
/ea
Free Shipping & Returns

Key Features

Body Material
Bronze
Factory Set Pressure
125 psi
Body Height
5 3/4 in
Overall Height
5 3/4 in
Standards
ASME Code HV, NBBI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1 174A 125 FS
Zoro #
G110565885
UPC #
098268588705
Country of Origin
United States

Dimensions

Body Height
5 3/4 in
Overall Height
5 3/4 in
Inlet Connection Size
1 in
Outlet Connection Size
1 in

Details

Body Material
Bronze
Item
Relief Valve
Factory Set Pressure
125 psi
Standards
ASME Code HV, NBBI
BtuH
3,215,000 BtuH
Spring Material
Stainless Steel
Application
Boilers
Operating Pressure - Maximum
94 psi
Outlet Connection Type
NPT
Operating Temperature - Maximum
250 Degrees F
For Media
Water
Inlet Connection Type
NPT
ASME Section Code
Section XIII
Outlet Connection Gender
Female
Inlet Connection Gender
Female
Product Type
Pressure Relief Valve

Description

Relief Valve, Body Material Bronze, Factory Set Pressure 125 psi, 3,215,000 BtuH BtuH, Overall Height 5 3/4 in, Application Boilers, Spring Material Stainless Steel, Standards ASME Code HV, NBBI

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.