Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Relief Valve, Bronze, 3/4 in Inlet

  • Mfr # 3/4 174A 030 FS

  • Zoro # G310753105


product price: $234.53
/ea
Free Shipping & Returns

Key Features

Body Material
Bronze
Standards
ASME Code HV, NBBI
Application
Boilers
Factory Set Pressure
30 psi
BtuH
650,000 BtuH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3/4 174A 030 FS
Zoro #
G310753105
UPC #
098268588309
Country of Origin
United States

Dimensions

Overall Height
4 1/2 in
Body Height
4 1/2 in
Outlet Connection Size
3/4 in
Inlet Connection Size
3/4 in

Details

Body Material
Bronze
Item
Relief Valve
Standards
ASME Code HV, NBBI
Application
Boilers
Factory Set Pressure
30 psi
BtuH
650,000 BtuH
Spring Material
Stainless Steel
ASME Section Code
Section XIII
Inlet Connection Gender
Female
Operating Temperature - Maximum
250 Degrees F
Operating Pressure - Maximum
150 psi
Inlet Connection Type
NPTF
For Media
Water
Outlet Connection Type
NPTF
Outlet Connection Gender
Female
Product Type
Pressure Relief Valve

Description

Relief Valve, Body Material Bronze, Factory Set Pressure 30 psi, 650,000 BtuH BtuH, Overall Height 4 1/2 in, Application Boilers, Spring Material Stainless Steel, Standards ASME Code HV, NBBI

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.