Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RELIEF VALVE

  • Mfr # F121431

  • Zoro # G522760496


product price: $2,149.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F121431
Zoro #
G522760496
UPC #
-
Country of Origin
United States

Description

Temperature and Pressure Relief Valve, Thermostat Length 3 in, Body Height 7 23/32 in, 2,135,000 BtuH BtuH, Factory Set Pressure 150 psi, Auto Re-Seating Yes, Body Material Copper Silicon Alloy, Body Width 2 13/16 in, Standards CSA certified and listed to ANSI Z21.22/CSA 4.4, NBBI certified to ASME BPVC Section XIII as an HV designated valve, NSF certified to NSF/ANSI/CAN 372

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.