Zoro Homepage

RELIEF VALVE

  • Mfr # F121448

  • Zoro # G822653221


product price: $1,035.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F121448
Zoro #
G822653221
UPC #
098268566581
Country of Origin
United States

Description

Temperature and Pressure Relief Valve, Thermostat Length 3 in, Body Height 5 3/4 in, 150,000 BtuH BtuH, Factory Set Pressure 125 psi, Auto Re-Seating Yes, Body Material Copper Silicon Alloy, Spring Material Stainless Steel, Standards ANSI Z21.22, CSA, CSA 4.4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.