RELIEF VALVE
Mfr # F121457
Zoro # G416114435
product price: $1,513.99
/ea
Free Shipping & Returns
Key Features
Body Material
Copper Silicon Alloy
BtuH
670,000 BtuH
Body Width
3 in
Factory Set Pressure
150 psi
Auto Re-Seating
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F121457
Zoro #
G416114435
UPC #
-
Country of Origin
United States
Dimensions
Body Width
3 in
Body Height
5 3/4 in
Thermostat Length
6 in
Inlet Connection Size
1 in
Outlet Connection Size
1 in
Details
Body Material
Copper Silicon Alloy
Item
Relief Valve
BtuH
670,000 BtuH
Factory Set Pressure
150 psi
Auto Re-Seating
Yes
Spring Material
Stainless Steel
Application
Water Heaters, Hot Water Supply Tanks
Standards
ASME, CSA, NB, NSF
Operating Pressure - Maximum
114 psi
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Operating Temperature - Minimum
32 Degrees F
Operating Pressure - Minimum
75 psi
ASME Section Code
Section XIII
Outlet Connection Gender
Female
Operating Temperature - Maximum
210 Degrees F
For Media
Hot Water, Steam
Inlet Connection Gender
Female
Preset Temperature
210 Degrees F
Description
RELIEF VALVE
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.